Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Floor cleaners
Parts and accessories floor cleaners
Parts and accessories floor cleaners
KARCHER 6.906-992.0 ROLLER BRUSH FOR BR90
KARCHER 6.906-992.0 ROLLER BRUSH FOR BR90
Parts and accessories floor cleaners Kärcher
References
kärcher:
6.906-992.0
rubix:
80534171
manufacturer :
69069920
ean:
4039784347168
Product details
Technical specifications
Product details : KARCHER 6.906-992.0 ROLLER BRUSH FOR BR90
Technical specifications
Attributes
Working width
800
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
397.00
excl. VAT
/
Each
£
476.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KARCHER 4.035-184.0 ROLLER BRUSH, MEDIUM, RED, 550 MM 550MM RED
ROBERTSCOT 102478 FLOOR CLEANING PADS BLACK 17IN PK5
NILFISK 1462887000 SET KEYS
BONDERITE C-AK 5800 ALKALINE CLEANER 23KG 2580733
CLARKE CW40 75L PARTS WASHER 230V 7630920
KARCHER 57316420 FILTER CARTRIDGE
CLARKE 7630900 WASHER PARTS CW1D
KARCHER 2.783-014.0 CARPET CLEANING ATTACHMENT KIT
KARCHER 47622520 GREEN BRUSHES FOR BR40/25 SCRUBBER DRIER
KARCHER 1.913-102.0 POWER BRUSH
ROBERT SCOTT 15 IN FLOOR PAD BLACK PK5
KARCHER 4.113-001.0 PUSH-ON WASH BRUSH M18X0.5
63944090 SPRAY PUMP 1 LITRE
CLARKE 7630910 WASHER PARTS CW2D
KARCHER 4.762-484.0 ROLLER BRUSH ORANGE COMPLETE 300