• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,529)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,511)
  • Welding(1,015)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,920)
  • Power generator(8)
  • Cleaning(565)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(127)
  • Storage(6,035)
See Equipment
  • High-pressure washers(199)
  • Professional vacuum and wet vacuum cleaners(314)
  • Floor cleaners(34)
  • Parts degreasing and cleaning devices(18)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
High-pressure washers
Parts and accessories high-pressure washers
Accessories high-pressure washers
KARCHER 4.118-008.0 SPARE SERVO CONTROL

KARCHER 4.118-008.0 SPARE SERVO CONTROL

Accessories high-pressure washers Kärcher

See technical information
References
Kärcher:41180080
Rubix:80990053
EAN:4054278229102
brand logo
brand logo

Product details : KARCHER 4.118-008.0 SPARE SERVO CONTROL


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 66.63 excl. VAT
/ Each
£ 79.96 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DRAPER 85541 M22 REPLACEMENT WASHERS 5 PACKKARCHER 4.111-030.0 SPARE ADAPTORDRAPER EXPERT 03322 WASHER JET ADJUSTMENT TOOLKARCHER 61100350 HIGH PRESSURE HOSE 10M DN6 AVS TRIGGER GUN CONNECTORKARCHER 47754700 SERVOPRESS CONTROLLER FOR HD10/25KARCHER 26378200 2.637-820.0 PRACTICAL KIT WITH PNEUMATIC TYRESDRAPER 14013 2.4MM BACK.WASHER(100PER CARD)KARCHER 47441680 SWITCH FOR HD6-13CNILFISK FOAM INJECTOR 6401244NILFISK 46691 CURVED STAINLESS STEEL HAND TUBE 36MMKARCHER 44217393 HAND TRIGGER GUN ATTACHMENTDRAPER 85539 M17 REPLACEMENT WASHERS 5 PACKKARCHER 44020220 SCREW UNIONNILFISK PRESSURE WASHER GUN MP106403122NILFISK EXTENSIONTUBESKIT 107402474
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap