• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,529)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,511)
  • Welding(1,015)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,920)
  • Power generator(8)
  • Cleaning(565)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(127)
  • Storage(6,035)
See Equipment
  • High-pressure washers(199)
  • Professional vacuum and wet vacuum cleaners(314)
  • Floor cleaners(34)
  • Parts degreasing and cleaning devices(18)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
High-pressure washers
Parts and accessories high-pressure washers
Accessories high-pressure washers
KARCHER 4.112-053.0 FOAM LANCE TR BASIC 1

KARCHER 4.112-053.0 FOAM LANCE TR BASIC 1

Accessories high-pressure washers Kärcher

See technical information
References
Kärcher:41120530
Rubix:247A5916
EAN:4054278434957
brand logo
brand logo

Product details : KARCHER 4.112-053.0 FOAM LANCE TR BASIC 1


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 99.84 excl. VAT
/ Each
£ 119.81 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

KARCHER KARCHER-21110160 FR CLASSIC SURFACE CLEANERKARCHER 4.762-003.0 ROLLER BRUSH MEDIUM RED COMPLETEDRAPER 85541 M22 REPLACEMENT WASHERS 5 PACKNILFISK 14295 UNIVERSAL NOZZLE D36X115KARCHER 47623920 4.762-392.0 ROLLER BRUSH BR45/40DRAPER EXPERT 03322 WASHER JET ADJUSTMENT TOOLKARCHER 47441680 SWITCH FOR HD6-13CDRAPER 97533 D20 PRESSURE WASHER 16B KITDRAPER EXPERT 83818 6.5HP PETROL PRESSURE WASHERDRAPER 74348 OT WASHERKARCHER 4.111.031.0 EASYLOCK ADAPTORNILFISK REPLACEMENT HOSE NILFISK-25537KARCHER 4.762-250.0 BRUSH ROLL COMPLETE WHITE 400 MMDRAPER 85540 M20 REPLACEMENT WASHERS 5 PACKKARCHER 44217393 HAND TRIGGER GUN ATTACHMENT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap