Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
High-pressure washers
Parts and accessories high-pressure washers
Hp cleaner parts
KARCHER 6.273-009.0 NT35 JOINT RING EPDM
KARCHER 6.273-009.0 NT35 JOINT RING EPDM
Hp cleaner parts Kärcher
References
kärcher:
6.273-009.0
rubix:
215A1244
ean:
4054278021676
Product details
Technical specifications
Product details : KARCHER 6.273-009.0 NT35 JOINT RING EPDM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.09
excl. VAT
/
Each
£
1.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M ECONOMY FLOOR PAD GREEN 17 INCH PACK OF 5
NILFISK CLEANING TOOL KIT 107401367
NILFISK REDUCER D50/40 INOX Z7-22223
63913420 10M EXTENSION HOSE
NILFISK 48907 ANTISTATIC ACCESSORIES FOR IVB 7X-TYPE 22 VACUUM
NILFISK Z7 21033 BENT CONNECTION D40 INOX
3M 2NDBU17 ECONOMY CLEANING FLOOR PADS BLUE 432MM PK5
KARCHER 66315490 6.631-549.0 SWITCH
3M 2NDRD17 ECONOMY CLEANING FLOOR PAD RED 432MM PK5
KARCHER 66260410 REPLACEMENT MICROBE FILTER MAT
KARCHER 2.880.001-0 SPARE PART SET SEALS TR
KARCHER 63690780 6.369-078.0 MED HARD GREEN PAD
NILFISK 40458 ROUND BRUSH NOZZLE 50MM
NILFISK TOOL KIT NILFISK-6085
NILFISK 302000927 WORKSHOP SET 036MM 6 PIECES