Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
High-pressure washers
Parts and accessories high-pressure washers
Hp cleaner parts
KARCHER 2.880.001-0 SPARE PART SET SEALS TR
KARCHER 2.880.001-0 SPARE PART SET SEALS TR
Seal
References
kärcher:
2.880-001.0
rubix:
212A7963
manufacturer :
2.880-001.0
ean:
4054278253480
Technical specifications
Type
Set of seals
Product details
Technical specifications
Product details : KARCHER 2.880.001-0 SPARE PART SET SEALS TR
O-ring set for Karcher HD and HDS series professional appliances with TR Easy Lock fastening system, suitable for all Karcher appliances manufactured after 2017.
Technical specifications
Attributes
Type
Set of seals
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.01
excl. VAT
/
Each
£
7.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NILFISK 40458 ROUND BRUSH NOZZLE 50MM
NILFISK 61681 CHIP SET 50MM 2-PCS
3M 2NDBU17 ECONOMY CLEANING FLOOR PADS BLUE 432MM PK5
KARCHER 64902450 VACUUM MOTOR
NILFISK 48907 ANTISTATIC ACCESSORIES FOR IVB 7X-TYPE 22 VACUUM
NILFISK 6084 CREVICE NOZZLE 36 X 300MM PP
KARCHER 40370130 HOOK
3M 2NDRD17 ECONOMY CLEANING FLOOR PAD RED 432MM PK5
KARCHER DIRT BLASTER NOZZLE 41140190
NILFISK 38-40MM ANTI STATIC 4072000343
KARCHER 69060410 REPLACEMENT ROLLER BRUSH FOR KM75/40 6.906-041.0
KARCHER 2.889-134.0 SUCTION HOSE
KARCHER 69622390 6.962.239.0 TROLLEY
3M 2NDBK15 ECONOMY STRIPPING FLOOR PAD BLK 380MM PK5
NILFISK BLADE KIT 9097354000