TUBESCA 4 TREAD KING SIZE POD


Dog-leg stairways/platform stairways TB Davies

References
tb davies:1274-062
rubix:2591384
brand logo
brand logo
Technical specifications
Platform height0.98 m
Number of levels4
Weight12.3 kg
See all Specifications

Product details : TUBESCA 4 TREAD KING SIZE POD


Ascend and descend the King Size Podium Steps in safety thanks to the comfortable climbing angle and large 200mm treads. The large working platform allows the guardrails to be configured to suit your application for maximum safety. 150kg Workload capacity, conforms to EN14183.

Strengths

Supplied with one railing as standard

Technical specifications


Attributes
Platform height0.98 m
Number of levels4
Weight12.3 kg
Maximum working height2.6 m
Show UNSPSC/ECL@SS
£ 694.90 excl. VAT
/ Each
£ 833.88 incl. VAT
  • Usually arrives within 14 working days