CLIMB-IT GFS35Z GLASS FIBRE SWINGBACK STEP - 5 TREADS + TOOL TRAY 990

Dog-leg stairways/platform stairways Climb-It

See technical information
References
Climb-It:GFS35Z
Rubix:386A6736
Manufacturer :GFS35Z
brand logo

Product details : CLIMB-IT GFS35Z GLASS FIBRE SWINGBACK STEP - 5 TREADS + TOOL TRAY 990


Unloaded height: 430mm
Base diameter: 435mm
Top diameter: 290mm
Weight kg; 5
Folded Height: 1560mm
Weight kg: 7.5

Strengths

Snap - lock for quick assembly

Applications

Allows user to reach heights quickly

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 168.96 excl. VAT
/ Each
£ 202.75 incl. VAT
  • Delivery usually within ( 4 ) days