TB DAVIES 9 TREAD ANTI-SLIP BRIT STD MOB SAFETY STEP HVY DUTY 2020-009
Mobile Safety Step
See technical informationSee documentsReferences
TB Davies:2020-009
Rubix:2546522
EAN:5060169481817

Documents
Product details : TB DAVIES 9 TREAD ANTI-SLIP BRIT STD MOB SAFETY STEP HVY DUTY 2020-009
Suitable for construction, military and warehouse applications with extra wide treads and a large working platform. Kite-marked to the demanding EN131-7 British Standard with additional bracing making it suitable for more frequent use applications.
Strengths
•Extra wide 700x180 mm deep treads for comfort and safety
Large 700x560 mm platform with intermediate guardrails and toe boards
Fully welded steel construction
Additional bracing for more frequent use applications
Choice of anti-slip or punched treads
Locking device and anti-ascent bar
Easy one-user manoeuvrability on heavy-duty wheels and castors
Large 700x560 mm platform with intermediate guardrails and toe boards
Fully welded steel construction
Additional bracing for more frequent use applications
Choice of anti-slip or punched treads
Locking device and anti-ascent bar
Easy one-user manoeuvrability on heavy-duty wheels and castors
Technical specifications
Attributes
| Platform height | 2.03 m |
|---|---|
| Number of rungs | 9 |
| Maximum working height | 3.63 m |
| Type | mobile safety step |
| Weight | 65 kg |
Show UNSPSC/ECL@SS
£ 1,159.51 excl. VAT
/ Each
£ 1,391.41 incl. VAT
- Usually arrives within 14 working days
