CLIMB-IT AAS06 UK WAREHOUSE ESSENTIALS SAFETY STEP - 6 TREAD 1370 X 83


Dog-leg stairways/platform stairways Climb-It

References
climb-it:AAS06
rubix:386A6755
manufacturer :AAS06
brand logo
brand logo
Technical specifications
Platform height1.5 m

Product details : CLIMB-IT AAS06 UK WAREHOUSE ESSENTIALS SAFETY STEP - 6 TREAD 1370 X 83


150kg Load Capacity

Anti-slip treads: 200 x 550 mm

Platform Size: 400 x 550 x 1500

Mobile on 2 x 200mm wheels & 2x 100mm castors

Strengths

Anti-slip treads

Applications

Offers space for craftmanship

Technical specifications


Attributes
Platform height1.5 m
Show UNSPSC/ECL@SS
£ 907.28 excl. VAT
/ Each
£ 1,088.74 incl. VAT
  • Usually arrives within 14 working days