TB DAVIES 5 TREAD INDUSTRIAL DOUBLE MACHINE STEP 1272-005
TB Davies Industrial Double Sided Machine Step
See technical informationSee documentsReferences
TB Davies:1272-005
Rubix:152168B
EAN:5060169482296




Documents
Product details : TB DAVIES 5 TREAD INDUSTRIAL DOUBLE MACHINE STEP 1272-005
Fixed aluminium platform step (machine steps) available as single or double sided option, complete with handrail (Supplied Loose). Constructed from heavy-duty channel section aluminium and used for a variety of applications including routine maintenance on machinery in factory environments.
Strengths
80mm deep serrated treads
Comfortable 421 x 405 x 70mm checker-plate platform
Single handrail supplied for additional safety
Rear handrail supplied on single sided steps
Comfortable 421 x 405 x 70mm checker-plate platform
Single handrail supplied for additional safety
Rear handrail supplied on single sided steps
Applications
Suitable for a variety of applications including routine maintenance on machinery in factory environments
Technical specifications
Attributes
| Platform height | 1.2 m |
|---|---|
| Number of rungs | 5 |
| Maximum working height | 2.8 m |
| Type | double sided machine step |
| Weight | 7.5 kg |
Show UNSPSC/ECL@SS
£ 392.36 excl. VAT
/ Each
£ 470.83 incl. VAT
- Usually arrives within 14 working days
