CLIMB-IT AAS09 UK WAREHOUSE ESSENTIALS SAFETY STEP - 9 TREAD 1860 X 85


Dog-leg stairways/platform stairways Climb-It

References
climb-it:AAS09
rubix:386A6758
manufacturer :AAS09
brand logo
brand logo
Technical specifications
Platform height2.25 m

Product details : CLIMB-IT AAS09 UK WAREHOUSE ESSENTIALS SAFETY STEP - 9 TREAD 1860 X 85


150kg Load Capacity

Anti-slip treads: 200 x 550 mm

Platform Size: 400 x 550 x 2250

Mobile on 2 x 200mm wheels & 2x 100mm castors

Strengths

Anti-slip treads

Applications

Offers space for craftmanship

Technical specifications


Attributes
Platform height2.25 m
Show UNSPSC/ECL@SS
£ 1,240.35 excl. VAT
/ Each
£ 1,488.42 incl. VAT
  • Usually arrives within 14 working days