Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
CLIMB-IT BWP100X4CRG6 CLIMB IT 3 CORNER (3X1) PLATFORM - 3X 800 X 1000
CLIMB-IT BWP100X4CRG6 CLIMB IT 3 CORNER (3X1) PLATFORM - 3X 800 X 1000
Dog-leg stairways/platform stairways Climb-It
References
climb-it:
BWP100X4CRG6
rubix:
386A6803
manufacturer :
BWP100X4CRG6
Technical specifications
Platform height
1
m
Product details
Technical specifications
Product details : CLIMB-IT BWP100X4CRG6 CLIMB IT 3 CORNER (3X1) PLATFORM - 3X 800 X 1000
Platform Size: 800 x 800 mm
Strengths
Modular design - Simple to extend platform area
Applications
Allows user to reach objects with easy manouverability
Technical specifications
Attributes
Platform height
1
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6,055.32
excl. VAT
/
Each
£
7,266.38
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
CLIMB-IT CAG306 LARGE PLATFORM FOLDING STEPS WITH SAFETY GATES - 6 TRE
CLIMB-IT AHEC07BL EASY CLIMB STEPS - 7 TREAD 2705 X 800 X 1940 BLUE
CLIMB-IT AHPI07BL PICKING STEPS - 7 TREAD 2705 X 745 X 1652 BLUE
CLIMB-IT AHWPE1806GY EASY SLOPE WORK PLATFORM 1800MM - 6 TREAD
CLIMB-IT CAG309 LARGE PLATFORM FOLDING STEPS WITH SAFETY GATES - 9 TRE
CLIMB-IT BWP50X2G3 CLIMB IT 2 INLINE PLATFORM - 2X 800 X 500 1 TREAD 3
TB DAVIES 2.0M LIGHT DUTY COMBINATION LADDER 7 RUNG 1300-310
CLIMB-IT AHWPS1805GY WORK PLATFORM 1800MM - 5 TREAD 2205 X 920 X 2425
CLIMB-IT SWW14C WIDE WORK STEPS - 4 TREAD AND 1 HANDRAIL 800 X 870
CLIMB-IT AHWPE1209GY EASY SLOPE WORK PLATFORM 1200MM - 9 TREAD
CLIMB-IT SLS04P LOADING STEPS 4 TREAD - POWDER COATED BLUE
GPC FMS83Y STEP-A-TRUCK - 3 STEP 60KG SILVER/BLACK
CLIMB-IT AHWPS1208GY WORK PLATFORM 1200MM - 8 TREAD 2955 X 920 X 2315
CLIMB-IT AHEC09BL EASY CLIMB STEPS - 9 TREAD 3205 X 950 X 2360 BLUE
CLIMB-IT AHWS13GY WAREHOUSE STEPS - 13 TREAD 4205 X 1100 X 2500 GREY