CLIMB-IT AHWS13GY WAREHOUSE STEPS - 13 TREAD 4205 X 1100 X 2500 GREY
Warehouse Safety Steps
See technical informationSee documentsReferences
Climb-It:AHWS13GY
Rubix:261A3521

Documents
Product details : CLIMB-IT AHWS13GY WAREHOUSE STEPS - 13 TREAD 4205 X 1100 X 2500 GREY
2 people needed to offload (3-7 treads)
3 people needed to offload (8-11 treads)
Forklift or 4 people needed to offload (12-15 treads)
Manufactured from durable painted strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (200D x 610Wmm) & platforms (600D x 610Wmm) ensure secure grip
Kick board to support the users safety
Box section base gives extra strength & stability
Load Capacity: 150kg
3 people needed to offload (8-11 treads)
Forklift or 4 people needed to offload (12-15 treads)
Manufactured from durable painted strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (200D x 610Wmm) & platforms (600D x 610Wmm) ensure secure grip
Kick board to support the users safety
Box section base gives extra strength & stability
Load Capacity: 150kg
H x W x D = 4205 x 1100 x 2500mm
no. of treads = 13
Load Capacity = 150kg
platform height = 3250mm
Technical specifications
Attributes
| Platform height | 3250 m |
|---|---|
| Number of rungs | 13 |
| Type | safety steps |
Show UNSPSC/ECL@SS
£ 2,034.09 excl. VAT
/ Each
£ 2,440.91 incl. VAT
- Delivery usually within ( 26 ) days





