Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
CLIMB-IT BWP25X4CR CLIMB IT 3 CORNER (3X1) PLATFORM - 3X 800 X 250
CLIMB-IT BWP25X4CR CLIMB IT 3 CORNER (3X1) PLATFORM - 3X 800 X 250
Dog-leg stairways/platform stairways Climb-It
References
climb-it:
BWP25X4CR
rubix:
386A6798
manufacturer :
BWP25X4CR
Technical specifications
Platform height
0.25
m
Product details
Technical specifications
Product details : CLIMB-IT BWP25X4CR CLIMB IT 3 CORNER (3X1) PLATFORM - 3X 800 X 250
Platform Size: 800 x 800 mm
Strengths
Modular design - Simple to extend platform area
Applications
Allows user to reach objects with easy manouverability
Technical specifications
Attributes
Platform height
0.25
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,668.53
excl. VAT
/
Each
£
3,202.24
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
CLIMB-IT AHWPS1203GY WORK PLATFORM 1200MM - 3 TREAD 1705 X 920 X 1555
CLIMB-IT CAW512 MOBILE STEPS WITH SAFETY GATE - 12 TREAD
CLIMB-IT AHEC10BL EASY CLIMB STEPS - 10 TREAD 3455 X 1000 X 2570 BLUE
CLIMB-IT AAS04 UK WAREHOUSE ESSENTIALS SAFETY STEP - 4 TREAD 1100 X 70
CLIMB-IT AHWPS1804GY WORK PLATFORM 1800MM - 4 TREAD 1955 X 920 X 2285
CLIMB-IT BWP75X3G4 CLIMB IT 3 INLINE PLATFORM - 3X 800 X 750 2 TREAD 4
CLIMB-IT BWP100G2 CLIMB IT PLATFORM - 800 X 1000 3 TREAD 2 HANDRAILS
GPC HJS01Z STEEL STEP-UP - 1 STEP 385 X 440 255
CLIMB-IT AHWS13BL WAREHOUSE STEPS - 13 TREAD 4205 X 1100 X 2500 BLUE
CLIMB-IT AHWPE1807BL EASY SLOPE WORK PLATFORM 1800MM - 7 TREAD
CLIMB-IT SWW05C WIDE WORK STEPS - 5 TREAD AND NO HANDRAIL 1000 X 880
CLIMB-IT AHEC08BL EASY CLIMB STEPS - 8 TREAD 2955 X 900 X 2150 BLUE
CLIMB-IT AHWPE1205GY EASY SLOPE WORK PLATFORM 1200MM - 5 TREAD
TUBESCA 5-7 TREAD SHERPASCOPIC PODIUM STEP 1274-013
CLIMB-IT AAW85 WEIGHT REACTIVE STEPS - 5 TREAD 2030 X 600 X 990 BLUE