CLIMB-IT AAS04 UK WAREHOUSE ESSENTIALS SAFETY STEP - 4 TREAD 1100 X 70


Dog-leg stairways/platform stairways Climb-It

References
climb-it:AAS04
rubix:386A6753
manufacturer :AAS04
brand logo
brand logo
Technical specifications
Platform height1 m

Product details : CLIMB-IT AAS04 UK WAREHOUSE ESSENTIALS SAFETY STEP - 4 TREAD 1100 X 70


150kg Load Capacity

Anti-slip treads: 200 x 550 mm

Platform Size: 400 x 550 x 1000

Mobile on 2 x 200mm wheels & 1 x 100mm castors

Strengths

Anti-slip treads

Applications

Offers space for craftmanship

Technical specifications


Attributes
Platform height1 m
Show UNSPSC/ECL@SS
£ 564.60 excl. VAT
/ Each
£ 677.52 incl. VAT
  • Usually arrives within 14 working days