CLIMB-IT AAW85 WEIGHT REACTIVE STEPS - 5 TREAD 2030 X 600 X 990 BLUE
Weight Reactive Steps
See technical informationSee documentsReferences
Climb-It:AAW85
Rubix:261A3465






Documents
Product details : CLIMB-IT AAW85 WEIGHT REACTIVE STEPS - 5 TREAD 2030 X 600 X 990 BLUE
2 people needed to offload except for 8, 9 & 10 treads where you need 3 people
Manufactured from durable painted strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (200D x 610Wmm) &amp platforms (600D x 610Wmm) ensure secure grip
Kick board to support the users safetyBox section base gives extra strength &amp stability
Easy slope 500 angle enabling you to turn around &amp descend facing forwards
Load Capacity: 150kg
Manufactured from durable painted strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (200D x 610Wmm) &amp platforms (600D x 610Wmm) ensure secure grip
Kick board to support the users safety
Easy slope 500 angle enabling you to turn around &amp descend facing forwards
Load Capacity: 150kg
Height - 2030mm
width - 600mm
depth - 990mm
plat height - 1160mm
Technical specifications
Attributes
| Platform height | 1160 m |
|---|---|
| Number of rungs | 4 |
| Type | safety steps |
| Weight | 28 kg |
Show UNSPSC/ECL@SS
£ 734.12 excl. VAT
/ Each
£ 880.94 incl. VAT
- Delivery usually within ( 4 ) days
