Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
CLIMB-IT BWP25X4SQ CLIMB IT 4 SQUARE (2X2) PLATFORM - 4X 800 X 250
CLIMB-IT BWP25X4SQ CLIMB IT 4 SQUARE (2X2) PLATFORM - 4X 800 X 250
Dog-leg stairways/platform stairways Climb-It
References
climb-it:
BWP25X4SQ
rubix:
386A6805
manufacturer :
BWP25X4SQ
Technical specifications
Platform height
0.25
m
Product details
Technical specifications
Product details : CLIMB-IT BWP25X4SQ CLIMB IT 4 SQUARE (2X2) PLATFORM - 4X 800 X 250
Platform Size: 800 x 800 mm
Strengths
Modular design - Simple to extend platform area
Applications
Allows user to reach objects with easy manouverability
Technical specifications
Attributes
Platform height
0.25
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,668.53
excl. VAT
/
Each
£
3,202.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GPC EP880Y 2 TREAD PLATFORM
CLIMB-IT AHWPS1210BL WORK PLATFORM 1200MM - 10 TREAD 3455 X 1000 X 205
CLIMB-IT SLS04P LOADING STEPS 4 TREAD - POWDER COATED BLUE
CLIMB-IT AHWS11BL WAREHOUSE STEPS - 11 TREAD 3705 X 1050 X 2200 BLUE
TBDAVIES SUMMIT 3 TREAD PROFESSIONAL PLATFORM STEP 1203-003
CLIMB-IT AHWPE1807GY EASY SLOPE WORK PLATFORM 1800MM - 7 TREAD
CLIMB-IT BWP100X3G4 CLIMB IT 3 INLINE PLATFORM - 3X 800 X 1000 TREAD 4
CLIMB-IT GFS37Z GLASS FIBRE SWINGBACK STEP - 7 TREADS + TOOL TRAY 1340
TB DAVIES 14 TREAD PUNCHED BRIT STD MOBILE SAFETY STEP 2017-014
CLIMB-IT AHWPE1805BL EASY SLOPE WORK PLATFORM 1800MM - 5 TREAD
CLIMB-IT AHWPS1807GY WORK PLATFORM 1800MM - 7 TREAD 2705 X 920 X 2735
CLIMB-IT CAG309 LARGE PLATFORM FOLDING STEPS WITH SAFETY GATES - 9 TRE
CLIMB-IT AHSL03BL SPRING LOAD STEPS - 3 TREAD 1690 X 600 X 910 BLUE
CLIMB-IT AHWS07BL WAREHOUSE STEPS - 7 TREAD 2705 X 800 X 1600 BLUE
CLIMB-IT AHEC07GY EASY CLIMB STEPS - 7 TREAD 2705 X 800 X 1940 GREY