TBDAVIES SUMMIT 3 TREAD PROFESSIONAL PLATFORM STEP 1203-003


TB Davies Platform Tread Step Ladders

References
tb davies:1203-003
rubix:113122
ean:5060169484382
brand logo
brand logo
Technical specifications
Platform height0.6 m
Number of levels3
Weight4.5 kg
See all Specifications

Product details : TBDAVIES SUMMIT 3 TREAD PROFESSIONAL PLATFORM STEP 1203-003


This lightweight and durable stepladder has twin handrails fitted for an easy climb, with an integrated multi-function tool tray making it especially popular in cleaning and retail environments.

Strengths

Twin safety handrails to assist with climbing
Extra-large 120mm anti-slip treads with edge protection
Comfortable 270 x 250mm platform
High support rail and integrated tool tray

Applications

Suitable for professional and domestic use

Technical specifications


Attributes
Platform height0.6 m
Number of levels3
Weight4.5 kg
Typetread step
Maximum working height2.2 m
Show UNSPSC/ECL@SS
£ 133.40 excl. VAT
/ Each
£ 160.08 incl. VAT
  • Usually arrives within 14 working days