CLIMB-IT AHSL03BL SPRING LOAD STEPS - 3 TREAD 1690 X 600 X 910 BLUE


Spring Load Steps

References
climb-it:AHSL03BL
rubix:261A3456
brand logo
brand logo
Technical specifications
Platform height750 m
Number of levels3
Typesafety steps

Product details : CLIMB-IT AHSL03BL SPRING LOAD STEPS - 3 TREAD 1690 X 600 X 910 BLUE


2 people needed to offload
Manufactured from durable painted strong tubular steel with 4 x 50mm spring loaded castors
These steps easily glide across floors & engage or disengage depending on whether or not weight is applied
Punched steel treads (200D x 550Wmm) & platforms (400D x 550Wmm) ensure secure grip
Kick board to support the users safety
Box section base gives extra strength & stability
H x W x D = 1690 x 600 x 910mm
no. of treads = 3
Load Capacity = 150kg

Technical specifications


Attributes
Platform height750 m
Number of levels3
Typesafety steps
Show UNSPSC/ECL@SS
£ 710.65 excl. VAT
/ Each
£ 852.78 incl. VAT
  • Usually arrives within 14 working days