Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Profiled shelving cubbie units
Shelving partition/divider
BOTT DIVIDER KIT 23 COMPARTMENT FOR 1050X750 CABINET 100/125MM DRWR
BOTT DIVIDER KIT 23 COMPARTMENT FOR 1050X750 CABINET 100/125MM DRWR
Shelving partition/divider Bott
References
bott:
43020739.51
rubix:
2582994
Product details
Technical specifications
Product details : BOTT DIVIDER KIT 23 COMPARTMENT FOR 1050X750 CABINET 100/125MM DRWR
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.77
excl. VAT
/
Each
£
110.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT DIVIDER KIT 23 COMPARTMENT FOR 1050X750 CABINET 150MM DRWR
DRAWER 150-00
SPARTEX TPTS1045GREEN TILTED TOTE PAN RACK- 455D X 1040W X 6 SHELVES -
GPC SHELF FOR SCS003
SPARTEX SBH15RED STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB005 - RED
BOTT PERFORATED TOOL PANEL 990 X 457MM 14025117.11
SPARTEX TPTS1061YELLOW TILTED TOTE PAN RACK- 610D X 1040W X 6 SHELVES
RAACO 137447 1200 SERIES CABINET TURNTABLE 1760MM BLUE
SPARTEX SBH11GREEN STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB001 - GR
SPARTEX TPTS1345GREY TILTED TOTE PAN RACK- 455D X 1350W X 6 SHELVES -
GPC SHELF STAINLESS STEEL 900 X 460MM
SPARTEX TPHO1330GREY HORIZONTAL TOTE PAN RACK- 305D X 1350W X 8 SHELVE
SPARTEX TPTS1345GREEN TILTED TOTE PAN RACK- 455D X 1350W X 6 SHELVES -
SPARTEX TPTS1030YELLOW TILTED TOTE PAN RACK- 305D X 1040W X 6 SHELVES
SPARTEX SBH11RED STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB001 - RED