Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Profiled shelving cubbie units
Shelving partition/divider
BOTT DIVIDER KIT 23 COMPARTMENT FOR 1050X750 CABINET 150MM DRWR
BOTT DIVIDER KIT 23 COMPARTMENT FOR 1050X750 CABINET 150MM DRWR
Shelving partition/divider Bott
References
bott:
43020740.51
rubix:
2582997
Product details
Technical specifications
Product details : BOTT DIVIDER KIT 23 COMPARTMENT FOR 1050X750 CABINET 150MM DRWR
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.39
excl. VAT
/
Each
£
130.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT DIVIDER KIT 23 COMPARTMENT FOR 1050X750 CABINET 100/125MM DRWR
DRAWER 150-00
SPARTEX TPTS1345GREY TILTED TOTE PAN RACK- 455D X 1350W X 6 SHELVES -
RAACO 132107 40 DRAWER CABINET C10-40
SPARTEX SBH15BLUE STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB005 - BLU
GPC GCR110 PIPE RACK
SPARTEX TPHO1030BLUE HORIZONTAL TOTE PAN RACK- 305D X 1040W X 8 SHELVE
SPARTEX TPHO1330GREY HORIZONTAL TOTE PAN RACK- 305D X 1350W X 8 SHELVE
SPARTEX TPTS1345GREEN TILTED TOTE PAN RACK- 455D X 1350W X 6 SHELVES -
SPARTEX SBH12GREY STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB002 - GRE
SPARTEX SBH15GREEN STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB005 - GR
SPARTEX TPTS1030RED TILTED TOTE PAN RACK- 305D X 1040W X 6 SHELVES - T
RAACO 137454 45 DRAWER STEEL CABINET 945-00
SPARTEX TPTS1361RED TILTED TOTE PAN RACK- 610D X 1350W X 6 SHELVES - T
SPARTEX TPHO1361YELLOW HORIZONTAL TOTE PAN RACK- 610D X 1350W X 8 SHEL