Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Profiled shelving cubbie units
Shelf
BOTT 46001008.11V CUBIO SHELVING 1050X650X2000MM, INCL 4 SHELVES,BLUE
BOTT 46001008.11V CUBIO SHELVING 1050X650X2000MM, INCL 4 SHELVES,BLUE
Shelf Bott
References
bott:
46001008.11V
rubix:
80355644
Product details
Technical specifications
Product details : BOTT 46001008.11V CUBIO SHELVING 1050X650X2000MM, INCL 4 SHELVES,BLUE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
586.43
excl. VAT
/
Each
£
703.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX TPHO1345YELLOW HORIZONTAL TOTE PAN RACK- 455D X 1350W X 8 SHEL
SPARTEX TPTS1345RED TILTED TOTE PAN RACK- 455D X 1350W X 6 SHELVES - T
SPARTEX TPHO1061GREY HORIZONTAL TOTE PAN RACK- 610D X 1040W X 8 SHELVE
SPARTEX TPTS1030BLUE TILTED TOTE PAN RACK- 305D X 1040W X 6 SHELVES -
SPARTEX TPHO1361BLUE HORIZONTAL TOTE PAN RACK- 610D X 1350W X 8 SHELVE
SPARTEX SBH14YELLOW STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB004 - Y
SPARTEX TPTS1361YELLOW TILTED TOTE PAN RACK- 610D X 1350W X 6 SHELVES
GPC GCR111 SINGLE SIDED EXTRA BAY - 1 UPRIGHT & 3 SUPPORT STAYS
SPARTEX TPTS1361RED TILTED TOTE PAN RACK- 610D X 1350W X 6 SHELVES - T
LINK 51 SHELVING 1980 X 1500 X 450MM ESX020GT
SPARTEX TPTS1345YELLOW TILTED TOTE PAN RACK- 455D X 1350W X 6 SHELVES
SPARTEX SBH11RED STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB001 - RED
SPARTEX TPHO1045RED HORIZONTAL TOTE PAN RACK- 455D X 1040W X 8 SHELVES
SPARTEX TPHO1361RED HORIZONTAL TOTE PAN RACK- 610D X 1350W X 8 SHELVES
SPARTEX SBH16GREEN STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB006 - GR