SPARTEX SE921590PLXX EUROSLIDE W/BENCH 920X1500X900-LAMINATE L/Grey

Workbench for workshop Spartex

See technical information
References
Spartex:UK-SE921590PLXX
Rubix:225A1874
Manufacturer :SE921590PLXX
brand logo
Technical specifications
Height900 mm
Width1500 mm
Depth920 mm

Product details : SPARTEX SE921590PLXX EUROSLIDE W/BENCH 920X1500X900-LAMINATE L/Grey


Our Workbench range offers the user a robust constructed workshop bench with the choice of 3 widths including; 1200mm, 1500mm & 1800mm to suit the users requirements. These benches are available with a choice of two heavy duty worktops which include Solid Beech and Laminate.

Technical specifications


Attributes
Height900 mm
Width1500 mm
Depth920 mm
Show UNSPSC/ECL@SS
£ 674.02 excl. VAT
/ Each
£ 808.82 incl. VAT
  • Delivery usually within ( 16 ) days