References
Bott:41003237.19V
Rubix:214A8567
Product details : BOTT 41003237.19V CUBIO PEDESTAL BNCH 2078 + LINO TOP & 668-6 CAB
Cubio pedestal bench, 2000mm (W) x 750mm (D) x 840 mm (H), supplied with a 40mm thick lino worktop. Constructed of robust rigid frame with up to 1200 kg load capacity. Complete with 6 drawer heavy duty cabinet, finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 2000 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 1,310.07 excl. VAT
/ Each
£ 1,572.08 incl. VAT
- Delivery usually within ( 16 ) days
