References
Spartex:UK-SG109046MLXX
Rubix:224A8834
Manufacturer :SG109046MLXX

Product details : SPARTEX SG109046MLXX MOBILE CUPBOARD 1040.900.460 L/Grey
Our general use Workplace Cupboards offer a combination of storage space and security in the workplace. Each cupboard is made with strengthened steel doors and 2 point locking system to ensure that the contents are secure, and are available in a variety of sizes to suit your individual needs. These steel cupboards are perfect for everyday use within offices, industrial environments, warehouses and commercial environments.
Technical specifications
Attributes
| Height | 1040 mm |
|---|---|
| Width | 900 mm |
| Type | workplace cupboards |
| Depth | 460 mm |
Show UNSPSC/ECL@SS
£ 577.38 excl. VAT
/ Each
£ 692.86 incl. VAT
- Delivery usually within ( 11 ) days
