SPARTEX SG181261ZUXX WORKPLACE CUPBOARD 1800.1200.610 LIGHT BLUE
Workplace cupboard
See technical informationReferences
Spartex:UK-SG181261ZUXX
Rubix:224A8781
Manufacturer :SG181261ZUXX

Product details : SPARTEX SG181261ZUXX WORKPLACE CUPBOARD 1800.1200.610 LIGHT BLUE
Our general use Workplace Cupboards offer a combination of storage space and security in the workplace. Each cupboard is made with strengthened steel doors and 2 point locking system to ensure that the contents are secure, and are available in a variety of sizes to suit your individual needs. These steel cupboards are perfect for everyday use within offices, industrial environments, warehouses and commercial environments.
Technical specifications
Attributes
| Height | 1800 mm |
|---|---|
| Width | 1200 mm |
| Type | workplace cupboards |
| Depth | 610 mm |
Show UNSPSC/ECL@SS
£ 861.29 excl. VAT
/ Each
£ 1,033.55 incl. VAT
- Delivery usually within ( 11 ) days
