verso ventilated door kitted cupboard with 1 shelf, 1 rail WxDxH: 800x550x2000mm RAL 7035/5010
Type | Janitorial Cupboards |
---|---|
Height | 2000 mm |
Width | 800 mm |
Type | Janitorial Cupboards |
---|---|
Height | 2000 mm |
Width | 800 mm |
Depth | 550 mm |
Usually arrives within 14 working days