References
Spartex:UK-SG186046ZGXX
Rubix:224A8726
Manufacturer :SG186046ZGXX

Product details : SPARTEX SG186046ZGXX WORKPLACE CUPBOARD 1800.600.460 GREEN
Our general use Workplace Cupboards offer a combination of storage space and security in the workplace. Each cupboard is made with strengthened steel doors and 2 point locking system to ensure that the contents are secure, and are available in a variety of sizes to suit your individual needs. These steel cupboards are perfect for everyday use within offices, industrial environments, warehouses and commercial environments.
Technical specifications
Attributes
| Height | 1800 mm |
|---|---|
| Width | 600 mm |
| Type | workplace cupboards |
| Depth | 460 mm |
Show UNSPSC/ECL@SS
£ 489.50 excl. VAT
/ Each
£ 587.40 incl. VAT
- Delivery usually within ( 11 ) days
