Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Cabinet
SPARTEX SUN7890651MK UNDER BENCH EUROSLIDE CUPBOARD 1X550MMDARK GREY
SPARTEX SUN7890651MK UNDER BENCH EUROSLIDE CUPBOARD 1X550MMDARK GREY
Cabinet Spartex
References
spartex:
UK-SUN7890651MK
rubix:
225A1712
manufacturer :
SUN7890651MK
Technical specifications
Height
780
mm
Width
900
mm
Depth
650
mm
Product details
Technical specifications
Product details : SPARTEX SUN7890651MK UNDER BENCH EUROSLIDE CUPBOARD 1X550MMDARK GREY
The Under Bench 900mm Cabinets are perfect to integrate into a workshop set-up to go with our cabinets and Workbenches. As standard, the height of the unit with castors is 780mm with a choice of Solid Beech, Laminate or Tool Tray worktop option.
Technical specifications
Attributes
Height
780
mm
Width
900
mm
Depth
650
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
394.44
excl. VAT
/
Each
£
473.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX S6MSV181065RVISION DOOR CUPBD ONLY 1825.940.710 RED
SPARTEX SL181246ZSXX S/SteelCUPBDS 1800.1200.460 STAINLESS STEEL
SPARTEX SUC18260751R EUROSLIDE CUPBOARD 1X750MM-750D RED
SPARTEX SV189046ZGXX VISION DOOR CUPBOARD 1800.900.460 GREEN
GPC WML04Z WIRE MESH STORAGE - MOBILE UNIT 565 X 1590 2090
SPARTEX SM1812462YXXCUPBD 1800.1200.460- 2-500.1200.460-3 SHELF YEL
SPARTEX S6109046MUXX PERFORATED CUPBD MOBILE 1040.900.460 LIGHT BLUE
GPC CUPBOARD STAINLESS STEEL 900 X 460 X 460MM
SPARTEX SG129046ZRXX WORKPLACE CUPBOARD 1200.900.460 RED
SPARTEX SG181261ZLXX WORKPLACE CUPBOARD 1800.1200.610 L/Grey
SPARTEX SUC676065CK EUROSLIDE 5 DRAWER 4X100MM 1X150MM DARK GREY
SPARTEX S6189061PBXX PERFORATED CUPBOARD 1800.900.610 BLUE
SPARTEX SY189046720X ER CUPBD-1800.900.460 (OPTION 1D 8X SIZE 4 12X SI
SPARTEX SG181246ZLXX WORKPLACE CUPBOARD 1800.1200.460 L/Grey
SPARTEX SG189061ZBXX WORKPLACE CUPBOARD 1800.900.610 BLUE