Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
SPARTEX SIM731575PLX MANUAL HEIGHT W/BENCH 730-960X1505X755 BLK
SPARTEX SIM731575PLX MANUAL HEIGHT W/BENCH 730-960X1505X755 BLK
Workbench for workshop Spartex
References
spartex:
UK-SIM731575PLX
rubix:
224A8299
manufacturer :
SIM731575PLX
Technical specifications
Height
960
mm
Width
1500
mm
Depth
750
mm
Product details
Technical specifications
Product details : SPARTEX SIM731575PLX MANUAL HEIGHT W/BENCH 730-960X1505X755 BLK
The Manual Height Adjustable Workbench offers the versatility of a height adjustable bench without the premium cost. Each workbench can be adjusted with an Allen key and can be set at a variety of heights between 730mm - 960mm.
Technical specifications
Attributes
Height
960
mm
Width
1500
mm
Depth
750
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
754.08
excl. VAT
/
Each
£
904.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Q16921666.19 VERSO ADJ HEIGHT BENCH 1 DRAWER-DOOR & 30MM WOOD WORKTOP
BOTT 41003342.16VFRAMEWORK BNCH 1500X750X840& 1DRAW & MTLPX WTOP
SPARTEX SJ841875B10C LED 40 WATT LOUVRE PANEL&LAMINATE UPPERSHELF DARK
SPARTEX ST841260XSXX S/SteelWORKTABLE 840X1200X600 STAINLESS STEEL
SPARTEX SC841575LLXX ESD CANTILEVER W/BENCH LAMSTAT TOP 840X1500X750
SPARTEX SA791860LLXX ESD PREMIUM HEIGHT ADJUST W/BENCH 1800X600 L/Grey
SPARTEX SA791560NLXX ESD PREMIUM HEIGHT ADJUST W/BENCH 1500X600 L/Grey
BOTT 16921503.16 VERSO 1000X600 ADJ HT FW BENCH LINO
SPARTEX SQ841260GLXX SQ TUBE WORKBENCH 840.1200.600 L/Grey
BOTT 16921904.19 PEDESTAL BNCH 1500X600X930 WITH MPX WTOP & 7 DRAW
SPARTEX SC841275PX1A W/BENCH- 840.1200.750-1DRAW &CUPBD L/Grey
SPARTEX SIM731875BLX MANUAL HEIGHT W/BENCH 730-960X1805X755 BLK
BOTT 41002066.11V CUBIO STORAGE BENCH 2CPD 5 DRAWER GENTIAN BLUE
BOTT 41002066.77V CUBIO STORAGE BENCH (LINO)
BOTT 16922601.19 VERSO WELDED BENCH 1000X600X930 WITH MPX WTOP