Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
SPARTEX SIM731875BLX MANUAL HEIGHT W/BENCH 730-960X1805X755 BLK
SPARTEX SIM731875BLX MANUAL HEIGHT W/BENCH 730-960X1805X755 BLK
Workbench for workshop Spartex
References
spartex:
UK-SIM731875BLX
rubix:
224A8307
manufacturer :
SIM731875BLX
Technical specifications
Height
960
mm
Width
1800
mm
Depth
750
mm
Product details
Technical specifications
Product details : SPARTEX SIM731875BLX MANUAL HEIGHT W/BENCH 730-960X1805X755 BLK
The Manual Height Adjustable Workbench offers the versatility of a height adjustable bench without the premium cost. Each workbench can be adjusted with an Allen key and can be set at a variety of heights between 730mm - 960mm.
Technical specifications
Attributes
Height
960
mm
Width
1800
mm
Depth
750
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,040.89
excl. VAT
/
Each
£
1,249.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16923212.24 VERSO MOB STORAGE BNCH 1500X600X830 WITH MPX WTOP
SPARTEX SC841575PX9B SETTING LED 40 WATT LOUVRE PANEL&LAMINATE UPPERSH
SPARTEX SC841875BLXX CANTILEVER WORKBENCH 840X1800X750 L/Grey
BOTT 41002067.24V CUBIO STORAGE BENCH 2078-1.7 WITH MPX WORKTOP
SPARTEX SST900BKIT4G BACK PANEL WORKTOP SERVICEDUCT&POST FITTED GRNSST
SPARTEX SC841575PX1B W/BENCH- 840.1500.750-1DRAW &CUPBD L/Grey
BOTT 16921914.16 PEDESTAL BNCH 1500X600X930 + LINO WTOP & 7 DRAW
BOTT 16923034.24 HGHT ADJ WBENCH 200X600X830 - 930& MPX WORKTOP
BOTT 16922803.16 VERSO MOB WELDED BENCH 1000X600X930+MPX WORKTOP
BOTT BENCH 6 DRAWER MULTIPLEX 1500 X 750 X 840MM 41003142.11V
SPARTEX SC841290NLXX ESD CANTILEVER W/BENCH NEOSTAT TOP 840X1200X900
BOTT 41002133.19V CUBIO KWR-2078-1.6 MOBILE STORAGE BENCH
BOTT 16921910.24 PEDESTAL BNCH 1500X600X930 + LINO WTOP & 5 DRAW
BOTT 41003344.19VFRAMEWK BNCH 1500X750X840& 1DRAW & LINOEUM WTOP
SPARTEX SST900BKIT4R BACK PANEL WORKTOP SERVICEDUCT&POST FITTED RDSSTB