SPARTEX SM1890462YXXCUPBD 1800.900.460-2-500.900.460-3ShelfYELLOW
Cabinet Spartex
See technical informationReferences
Spartex:UK-SM1890462YXX
Rubix:224A8873
Manufacturer :SM1890462YXX

Product details : SPARTEX SM1890462YXXCUPBD 1800.900.460-2-500.900.460-3ShelfYELLOW
The Modular Cupboards offer an adaptable and versatile all steel storage system. Designed to meet the demands of the workplace, these cupboards enable the users to utilise the free space above the cupboard, providing a safe and secure workplace facility and a layout that promotes good housekeeping practices. Available in a variety of colours, you'll be sure to find one to suit your workplace environment.
Technical specifications
Attributes
| Height | 1800 mm |
|---|---|
| Width | 900 mm |
| Type | modular cupboards |
| Depth | 460 mm |
Show UNSPSC/ECL@SS
£ 830.31 excl. VAT
/ Each
£ 996.37 incl. VAT
- Delivery usually within ( 16 ) days
