BOTT 40022019.77V CUBIO CUPBOARD


cubio cupboard with perfo doors WxDxH: 1300x650x2000mm RAL 7035/5010

References
bott:40022019.77V
rubix:272A1497
brand logo
brand logo
Technical specifications
Height2000 mm
Width1300 mm
Depth650 mm
See all Specifications

Product details : BOTT 40022019.77V CUBIO CUPBOARD


cubio cupboard housing. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and double, perfo panel lined, reinforced, doors. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1300x650x2000mm.
Cubio cupboard housing. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and double, perfo panel lined, reinforced, doors. Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1300x650x2000mm.

Technical specifications


Attributes
Height2000 mm
Width1300 mm
Depth650 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 940.04 excl. VAT
/ Each
£ 1,128.05 incl. VAT
  • Usually arrives within 14 working days