SPARTEX SQ841560GLXX SQ TUBE WORKBENCH 840.1500.600 L/Grey
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-SQ841560GLXX
Rubix:224A7679
Manufacturer :SQ841560GLXX
Product details : SPARTEX SQ841560GLXX SQ TUBE WORKBENCH 840.1500.600 L/Grey
Square Tube general workshop benches are suitable for use in assembly, production and light engineering with the weight load of 250KG UDL. These steel workbenches are one of our best selling bench range, and are available in various sizes with high quality worktop options including Solid Beech, Laminate, Linoleum and MFC.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1500 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 559.00 excl. VAT
/ Each
£ 670.80 incl. VAT
- Delivery usually within ( 16 ) days

