SPARTEX SQ841560LLXX ESD SQ TUBE WORKBENCH 840X1500X600 L/Grey
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-SQ841560LLXX
Rubix:224A7983
Manufacturer :SQ841560LLXX
Product details : SPARTEX SQ841560LLXX ESD SQ TUBE WORKBENCH 840X1500X600 L/Grey
Our range of high quality Square Tube ESD Anti Static Benches offer static dissipative properties which acts as protection from an electrostatic charge. These benches are perfect for use within the electronic assembly industry. As standard, the ESD bench includes a wrist strap that is attached to the workbench which ensures that the user is earthed to the bench.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1500 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 805.12 excl. VAT
/ Each
£ 966.14 incl. VAT
- Delivery usually within ( 16 ) days


