References
Spartex:UK-SC189046ZBXX
Rubix:224A9490
Manufacturer :SC189046ZBXX

Product details : SPARTEX SC189046ZBXX CLOTHING CUPBOARD 1800.900.460 BLUE
The Clothing Cupboard range offers a secure clothing storage solution for a variety of workplaces. Ideal for clothes storage within industrial areas, laboratories or cleaning facilities, each cupboard is available powder coated in a range of colours so you can be sure to find one to suit your workplace. Strengthened doors and a 2-point locking system protect against unauthorised access and the durable steel design gives resistance against general wear and tear.
Technical specifications
Attributes
| Type | clothing cupboards |
|---|---|
| Height | 1800 mm |
| Width | 900 mm |
| Depth | 460 mm |
Show UNSPSC/ECL@SS
£ 586.37 excl. VAT
/ Each
£ 703.64 incl. VAT
- Delivery usually within ( 16 ) days
