BOTT 16926724.24 525X550X2000 PPE&JANITORIAL CPBD+1 SHELF
verso ventilated door kitted cupboard with 1 shelf, 1 rail WxDxH: 525x550x2000mm RAL 7035/3004
See technical informationSee documentsReferences
Bott:16926724.24
Rubix:214A7467

Technical specifications
| Type | ventilated door kitted cupboard |
|---|---|
| Number of doors | 1 |
| Height | 2000 mm |
Documents
Product details : BOTT 16926724.24 525X550X2000 PPE&JANITORIAL CPBD+1 SHELF
verso ventilated door PPE / janitorial kitted cupboard. Featuring a robust, fully welded steel housing and single, Ventilated door with 1 adjustable height, galvanised steel shelf (75kg U.D.L.) and a hanging rail. Finished in durable powder coat paint in RAL 7035 light grey / RAL 3004 crimson red. WxDxH: 525x550x2000mm.
Technical specifications
Attributes
| Type | ventilated door kitted cupboard |
|---|---|
| Number of doors | 1 |
| Height | 2000 mm |
| Width | 525 mm |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 489.02 excl. VAT
/ Each
£ 586.82 incl. VAT
- Delivery usually within ( 16 ) days



