SPARTEX ST841290JSXX S/STEEL WORKTABLE&LOWER SHELF 840X1200X900
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-ST841290JSXX
Rubix:224A8557
Manufacturer :ST841290JSXX
Product details : SPARTEX ST841290JSXX S/STEEL WORKTABLE&LOWER SHELF 840X1200X900
Our range of Stainless Steel workbenches are ideal for use in food preparation areas such as kitchen restaurants or catering facilities, hospitals, laboratories or any other environments where hygiene is essential. These workbenches are manufactured from a heavy gauge of stainless steel, this being 1.5mm thick and are designed with an ''easy clean'' removable worktop.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1200 mm |
| Depth | 900 mm |
Show UNSPSC/ECL@SS
£ 1,445.76 excl. VAT
/ Each
£ 1,734.91 incl. VAT
- Delivery usually within ( 16 ) days

