BOTT VERSO MBILE WELDED BENCH 1000X600X930MM & MPX WORKTOP 16922701.16
verso mobile welded bench with multiplex worktop WxDxH: 1000x600x930mm RAL 7035
See technical informationReferences
Bott:16922701.16
Rubix:80356264
Product details : BOTT VERSO MBILE WELDED BENCH 1000X600X930MM & MPX WORKTOP 16922701.16
verso mobile welded bench. Featuring a robust, tubular and folded steel framework with full depth base shelf 125mm diameter castors and a 20mm multiplex wood worktop. Delivered assembled. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1000x600x930mm.
Strengths
The BOTT Verso basic welded bench is constructed from heavy duty steel for withstanding heavy loads
This welded bench features a heavy duty steel framework with rear upstand and full depth steel base shelf
Full depth steel base shelf
Static and mobile options available
Mobile models feature 125mm diameter castors
Choice of steel or multiplex worktops
Optional integrated cupboards and drawers available
Benches supplied assembled ready to use
This welded bench features a heavy duty steel framework with rear upstand and full depth steel base shelf
Full depth steel base shelf
Static and mobile options available
Mobile models feature 125mm diameter castors
Choice of steel or multiplex worktops
Optional integrated cupboards and drawers available
Benches supplied assembled ready to use
Applications
Suitable for heavy loads
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 1500 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 544.50 excl. VAT
/ Each
£ 653.40 incl. VAT
- Delivery usually within ( 16 ) days

