SPARTEX ST841290XSXX S/SteelWORKTABLE 840X1200X900 STAINLESS STEEL
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-ST841290XSXX
Rubix:224A8539
Manufacturer :ST841290XSXX
Product details : SPARTEX ST841290XSXX S/SteelWORKTABLE 840X1200X900 STAINLESS STEEL
Our range of Stainless Steel workbenches are ideal for use in food preparation areas such as kitchen restaurants or catering facilities, hospitals, laboratories or any other environments where hygiene is essential. These workbenches are manufactured from a heavy gauge of stainless steel, this being 1.5mm thick and are designed with an ''easy clean'' removable worktop.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1200 mm |
| Depth | 900 mm |
Show UNSPSC/ECL@SS
£ 1,149.45 excl. VAT
/ Each
£ 1,379.34 incl. VAT
- Delivery usually within ( 16 ) days

