BOTT BENCH MULTIPLEX 1500 X 750 X 840MM 41003073.16V
cubio bench multiplex WxDxH: 1500x750x840mm RAL 7035
See technical informationReferences
Bott:41003073.16V
Rubix:2001480
Product details : BOTT BENCH MULTIPLEX 1500 X 750 X 840MM 41003073.16V
cubio bench. Featuring heavy duty steel channel, endframes with 40mm multiplex wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1500x750x840mm.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1500 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 428.10 excl. VAT
/ Each
£ 513.72 incl. VAT
- Delivery usually within ( 16 ) days
