SPARTEX SUC1206065AG EUROSLIDE1DRAW&CUPBD 1X200MM 1X910MM-650D GRN
Drawer cabinet Spartex
See technical informationReferences
Spartex:UK-SUC1206065AG
Rubix:225A0850
Manufacturer :SUC1206065AG
Product details : SPARTEX SUC1206065AG EUROSLIDE1DRAW&CUPBD 1X200MM 1X910MM-650D GRN
Our Tool Cabinets are perfect for workshop, garage or industrial tool storage. These cabinets offer versatile storage with a multitude of applications and provide a maximum storage capacity for the workplace. These heavy duty tool cabinets are available in a 600mm width with the height of 1200mm and depth of 650mm and 750mm.
Technical specifications
Attributes
| Height | 1200 mm |
|---|---|
| Width | 600 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 469.19 excl. VAT
/ Each
£ 563.03 incl. VAT
- Delivery usually within ( 16 ) days

