References
Spartex:UK-SUC986065EMK
Rubix:225A1596
Manufacturer :SUC986065EMK
Product details : SPARTEX SUC986065EMK MOBILE6 DRAW 4X100MM 1X150MM 1X200MM DRK/GRY
Our Mobile Tool Cabinet range are perfect for workshop, garage or industrial tool storage. These mobile cabinets offer versatile storage with a multitude of applications and provide a maximum storage capacity for the workplace. These mobile heavy duty tool cabinets are available in a 600mm width with the height of 980mm and depth of 650mm.
Technical specifications
Attributes
| Height | 980 mm |
|---|---|
| Width | 600 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 963.09 excl. VAT
/ Each
£ 1,155.71 incl. VAT
- Delivery usually within ( 16 ) days

