SPARTEX SUC6790653B EUROSLIDE 3 DRAWER 1X150MM 2X200MM BLUE
Cabinet Spartex
See technical informationReferences
Spartex:UK-SUC6790653B
Rubix:225A2002
Manufacturer :SUC6790653B

Product details : SPARTEX SUC6790653B EUROSLIDE 3 DRAWER 1X150MM 2X200MM BLUE
Cabinets to suit the Superbenches.
Technical specifications
Attributes
| Height | 620 mm |
|---|---|
| Width | 900 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 541.07 excl. VAT
/ Each
£ 649.28 incl. VAT
- Delivery usually within ( 16 ) days
