SPARTEX SV578525ZLXX VISION DOOR CUPBOARD 570.850.255 L/Grey
Vision door cupboard
See technical informationReferences
Spartex:UK-SV578525ZLXX
Rubix:224A9432
Manufacturer :SV578525ZLXX

Product details : SPARTEX SV578525ZLXX VISION DOOR CUPBOARD 570.850.255 L/Grey
The Vision Door cupboard range allow managers and supervisors to be able to see the contents of the cupboard whilst the cupboard is locked. A heavy duty storage cupboard with durable perspex doors makes this cupboard perfect for everyday use.
Technical specifications
Attributes
| Height | 570 mm |
|---|---|
| Width | 570 mm |
| Type | vision door cupboards |
| Depth | 255 mm |
Show UNSPSC/ECL@SS
£ 469.41 excl. VAT
/ Each
£ 563.29 incl. VAT
- Delivery usually within ( 16 ) days
