Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Cabinet
SPARTEX SUN7860651MK UNDER BENCH EUROSLIDE CUPBOARD 1X550MMDARK GREY
SPARTEX SUN7860651MK UNDER BENCH EUROSLIDE CUPBOARD 1X550MMDARK GREY
Cabinet Spartex
References
spartex:
UK-SUN7860651MK
rubix:
225A1665
manufacturer :
SUN7860651MK
Technical specifications
Height
780
mm
Width
600
mm
Depth
650
mm
Product details
Technical specifications
Product details : SPARTEX SUN7860651MK UNDER BENCH EUROSLIDE CUPBOARD 1X550MMDARK GREY
The Under Bench 600mm Cabinets are perfect to integrate into a workshop set-up to go with our cabinets and Workbenches. As standard, the height of the unit with castors is 780mm with a choice of Solid Beech, Laminate or a Tool Tray worktop option.
Technical specifications
Attributes
Height
780
mm
Width
600
mm
Depth
650
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
333.61
excl. VAT
/
Each
£
400.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SUC676065AK EUROSLIDE 4 DRAWER 1X100MM 3X150MM DARK GREY
SPARTEX SU189046ZGXX UTILITY CUPBOARD 1800.900.460 GREEN
SPARTEX SM1812462GXXCUPBD 1800.1200.460- 2-500.1200.460-3 SHELF GRN
SPARTEX SUN7860651MR UNDER BENCH EUROSLIDE CUPBOARD 1X550MMRED
GPC SCQ180961/BLUE CUPBOARD
GPC SCQ094646-KEY UNIVERSAL KEY
SPARTEX S6109046MBXX PERFORATED CUPBOARD MOBILE 1040.900.460 BLUE
SPARTEX SM1890602BXXCUPBD 1800.900.600-2 -500.900.600-3ShelfBLUE
GPC CUPBOARD STAINLESS STEEL 1800 X 900 X 460MM
SPARTEX SY189046720X ER CUPBD-1800.900.460 (OPTION 1D 8X SIZE 4 12X SI
SPARTEX S6129046PYXX PERFORATED CUPBOARD 1200.900.460 YELLOW
SPARTEX S6909046PRXX PERFORATED CUPBOARD 900.900.460 RED
SPARTEX SUC679065CG EUROSLIDE 5 DRAWER 4X100MM 1X150MM GREEN
SPARTEX SG189046ZUXX WORKPLACE CUPBOARD 1800.900.460 LIGHT BLUE
SPARTEX SUC679065AG EUROSLIDE 4 DRAWER 1X100MM 3X150MM GREEN