SPARTEX SL181246ZSXX S/SteelCUPBDS 1800.1200.460 STAINLESS STEEL
Cabinet Spartex
See technical informationReferences
Spartex:UK-SL181246ZSXX
Rubix:224A9544
Manufacturer :SL181246ZSXX

Product details : SPARTEX SL181246ZSXX S/SteelCUPBDS 1800.1200.460 STAINLESS STEEL
These Stainless Steel cupboards are designed and manufactured for clean environment use. Excellent in food, pharmaceutical and medical operations, these cupboards are especially effective where damp and corrosion is a factor. The durable stainless steel design is easy to clean and wipe down ensuring your workplace stays hygienic.
Technical specifications
Attributes
| Height | 1800 mm |
|---|---|
| Width | 1200 mm |
| Type | stainless steel cupboards |
| Depth | 460 mm |
Show UNSPSC/ECL@SS
£ 2,466.09 excl. VAT
/ Each
£ 2,959.31 incl. VAT
- Delivery usually within ( 16 ) days
