Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
SPARTEX SUN7890653MG UNDER BENCH EUROSLIDE3DRAW 1X150MM 2X200MM GRN
SPARTEX SUN7890653MG UNDER BENCH EUROSLIDE3DRAW 1X150MM 2X200MM GRN
Drawer cabinet Spartex
References
spartex:
UK-SUN7890653MG
rubix:
225A1722
manufacturer :
SUN7890653MG
Technical specifications
Height
780
mm
Width
900
mm
Depth
650
mm
Product details
Technical specifications
Product details : SPARTEX SUN7890653MG UNDER BENCH EUROSLIDE3DRAW 1X150MM 2X200MM GRN
The Under Bench 900mm Cabinets are perfect to integrate into a workshop set-up to go with our cabinets and Workbenches. As standard, the height of the unit with castors is 780mm with a choice of Solid Beech, Laminate or Tool Tray worktop option.
Technical specifications
Attributes
Height
780
mm
Width
900
mm
Depth
650
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
723.53
excl. VAT
/
Each
£
868.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOTT MOBILE CABINET 780 X 525 X 525MM 40402011.11V
SPARTEX SUC1206065XR EUROSLIDE 8 DRAW 3X100MM 3X150MM 2X200MM-RED
BOTT 40020120.24V CUBIO ASL-869-6.3 DRAWER CABINET
BOT16927121.19TROLLEY 1050X600X980-700 CUBD 5XDRAW MPX WTOP
SPARTEX SUC6790652B EUROSLIDE 2 DRAW & CUPBOARD 2X100MM 1X300MM BLUE
BOTT DRAWER CABINET 40010009.11V
SPARTEX SUC9890655MG MOBILE 5 DRAW 2X100MM 2X150MM 1X200MM GRN
BOTT 40021227.16V CUBIO SL-10610-6.3 DRAWER CABINET
CUBIO SLR-558-5.1 MOBILE CABINET 525MM X 980MM FINISHED IN RAL
BOTT 16927101.24 1050X600X980 MAINT TROLLEY&10DRAW & A MPX WTOP
SPARTEX SUC1826065VR EUROSLIDE 7 DRAWER 7X100MM-650D RED
BOT16927124.19TROLLEY 1050X600X980-700 CUBD 6XDRAW MPX WTOP
BOTT 16927055.24 1050X550X965 MOBILE 6 DRAW CABINET+TOP TRAY & MAT
BOTT 40021045.19V CUBIO SL-10616-11.1 DRAWER CABINET
BOTT 40028029.77V CUBIO DRAWER CABINET