BOT16927121.19TROLLEY 1050X600X980-700 CUBD 5XDRAW MPX WTOP


Drawer cabinet Bott

References
bott:16927121.19
rubix:214A7668
brand logo
brand logo
Technical specifications
Height980 mm
Width1050 mm
Depth600 mm
See all Specifications

Product details : BOT16927121.19TROLLEY 1050X600X980-700 CUBD 5XDRAW MPX WTOP


verso mobile maintenance trolley 1050mm x 550mm x 980mm with 1 x 725mm cupboard and 5 x drawers and a 30mm mpx worktop. Constructed of sheet steel with a hard wearing light grey / anthracite grey (RAL 7035/7016) powder coated finish. Supplied with: 1 x 100mm, 1 x 100mm, 1 x 175mm, 1 x 175mm, 1 x 175mm high drawers with 50KG U.D.L capacity per drawer. verso drawers are fitted with integrated handles and 100% extending roller bearing drawer slides. All verso mobile maintenance trolleys come complete with 125mm diameter castors, 2 with brakes and give a maximum load capacity of 200kg.

Technical specifications


Attributes
Height980 mm
Width1050 mm
Depth600 mm
Typemobile cabinets
Colourgrey
Show UNSPSC/ECL@SS
£ 923.80 excl. VAT
/ Each
£ 1,108.56 incl. VAT
  • Usually arrives within 14 working days