Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
SPARTEX SUN789065AMG UNDER BENCH EUROSLIDE 4 DRAW 1X100MM 3X150MMMGRN
SPARTEX SUN789065AMG UNDER BENCH EUROSLIDE 4 DRAW 1X100MM 3X150MMMGRN
Drawer cabinet Spartex
References
spartex:
UK-SUN789065AMG
rubix:
225A1730
manufacturer :
SUN789065AMG
Technical specifications
Height
780
mm
Width
900
mm
Depth
650
mm
Product details
Technical specifications
Product details : SPARTEX SUN789065AMG UNDER BENCH EUROSLIDE 4 DRAW 1X100MM 3X150MMMGRN
The Under Bench 900mm Cabinets are perfect to integrate into a workshop set-up to go with our cabinets and Workbenches. As standard, the height of the unit with castors is 780mm with a choice of Solid Beech, Laminate or Tool Tray worktop option.
Technical specifications
Attributes
Height
780
mm
Width
900
mm
Depth
650
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
817.72
excl. VAT
/
Each
£
981.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40019001.77V CUBIO DRAWER CABINET
SPARTEX SUC1829065CG EUROSLIDE 5 DRAWER 5X150MM-650D GREEN
BOTT 40019021.19V CUBIO SL-667-3.1 DRAWER CABINET
BOTT DRAWER CABINET 1000 X 1050 X 750MM 40029025.11V
SPARTEX SUC18260652B EUROSLIDE 2 DRAW&CUPBD 2X100MM 1X500MM-650D BLUE
BOTT 40012087.16V CUBIO SL-859-6.3 DRAWER CABINET
BOTT 40010117.19V CUBIO SL-558-6.3 DRAWER CABINET
SPARTEX SUC276065DSB EUROSLIDE 2 DRAWER 2X100MM BLUE
BOTT 16925217.16 VERSO DRAWER CABINET 1050MMX550MMX900MM+5XDRAWERS
BOTT 40020065.19V CUBIO SL-8612-10.3 DRAWER CABINET
SPARTEX SUC12090758B EUROSLIDE 8 DRAWER 1X100MM 7X150MM-750D BLUE
BOTT CUBIO SL-6610-5.1 COMBINATION CABINET 40019055.11V
BOTT CUBIO SL-6610-7.3 DRAWER CABINET 40019063.11V
BOTT 40020021.19V CUBIO SL-868-3.1 DRAWER CABINET
SPARTEX SXDR04021GXX SINGLE DRAWER 220X420X420 GREEN